Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1EOP M0=F7687A

  • Mfr # 6609064-1

  • Zoro # G600984882


product price: $16.99
/ea
Sold in multiples of 4 for $67.96

Key Features

Filtered
Yes
Filter Type
Power Line
Mount Style
Printed Circuit Board
Current Rating (A)
1
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609064-1
Zoro #
G600984882
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Filter Type
Power Line
Mount Style
Printed Circuit Board
Current Rating (A)
1
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.25
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.42
Input Type
PCB Pins .025" Square
Voltage (Max) (VAC)
250
Output Type
PCB Pins .025" Square
Operating Temperature Range (°C)
-10 ° - 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.