Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1FHP 64 30A/P S N S09 11 14 120526-1

1FHP 64 30A/P S N S09 11 14 (Discontinued)

  • Mfr # 120526-1
  • Zoro # G101041138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120526-1
Zoro #
G101041138
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
7.35 mm
Length
34.22 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
Contact Type
Pin
Terminal Finish
Tin-Lead
Number of Rows
2
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Contact Finish
Matte Gold Plated
Number of Contacts
64
Flammability Rating
UL 94 V-0
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.