Zoro Homepage
This item is Discontinued.
Te Connectivity 1FHP 64 30A/S S N S10 12 13 15 5120527-1

1FHP 64 30A/S S N S10 12 13 15 (Discontinued)

  • Mfr # 5120527-1
  • Zoro # G601044639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120527-1
Zoro #
G601044639
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
8.38 mm
Length
1.347 in
Contact Plating Thickness
29.92 µin

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
For Use With
Receptacle Assembly
Material
Thermoplastic
Features
With Boss
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1 mm
Contact Type
Pin
Contact Finish
Matte Gold Plated
Number of Contacts
64
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
2
Terminal Type
Surface Mount
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.