1FHP 84 30A/S R N S10 12 13 15

  • Mfr # 2-5120527-2

  • Zoro # G401042545


product price:  $13.19
/ea
Sold in multiples of 400 for $5,276.00

Key Features

Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-5120527-2
Zoro #
G401042545
UPC #
-
Country of Origin
United States

Dimensions

Width
150 in
Height
8.38 mm
Length
44.22 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
For Use With
Receptacle Assembly
Material
Thermoplastic
Features
With Boss
Contact Finish
Matte Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
84
Terminal Finish
Tin Plated
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Current Rating
1 A
Number of Rows
2
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.