Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1FHR 64 30A/S S C S14 15 5146896-1

1FHR 64 30A/S S C S14 15 (Discontinued)

  • Mfr # 5146896-1
  • Zoro # G101042807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5146896-1
Zoro #
G101042807
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
10.37 mm
Length
34.22 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Material
Thermoplastic
For Use With
Plug Assembly
Features
With Boss
Terminal Finish
Tin Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Contact Type
Socket
Flammability Rating
UL 94 V-0
Contact Finish
Matte Gold Plated
Number of Contacts
64
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.