Zoro Homepage
This item is Discontinued.
Te Connectivity 1FHR 64 30A/S S N S08 09 10 5120521-1

1FHR 64 30A/S S N S08 09 10 (Discontinued)

  • Mfr # 5120521-1
  • Zoro # G601043380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120521-1
Zoro #
G601043380
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
5.37 mm
Length
1.347 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
For Use With
Plug Assembly
Material
Thermoplastic
Contact Type
Socket
Number of Rows
2
Current Rating
1 A
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Contact Finish
Matte Gold Plated
Hole Center to Center
1 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Number of Contacts
64

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.