
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007042-1
Zoro #
G001043201
UPC #
-
Country of Origin
China
Dimensions
Width
150 in
Height
5.37 mm
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Series
1mm FH
Features
With Boss
Material
Polyphthalamide
For Use With
Plug Assembly
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Gold Plated
Current Rating
1 A
Terminal Finish
Tin-Lead
Connection Material
Phosphor Bronze
Number of Rows
2
Flammability Rating
UL 94 V-0
Hole Center to Center
1 mm
Contact Type
Socket
Terminal Type
Surface Mount
Number of Contacts
64
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.