This item is Discontinued.

Te Connectivity 1FHR 64 50A/P S C R13 2007042-3

1FHR 64 50A/P S C R13 (Discontinued)

  • Mfr # 2007042-3
  • Zoro # G101043231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2007042-3
Zoro #
G101043231
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
8.37 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Series
1mm FH
Material
Polyphthalamide
For Use With
Plug Assembly
Features
With Boss
Current Rating
1 A
Contact Finish
Gold Plated
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Contact Type
Socket
Flammability Rating
UL 94 V-0
Number of Contacts
64
Connection Material
Phosphor Bronze
Terminal Type
Surface Mount
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.