Zoro Homepage
This item is Discontinued.
Te Connectivity 1FHR 64 50A/P S N S08 09 10 1-120521-1

1FHR 64 50A/P S N S08 09 10 (Discontinued)

  • Mfr # 1-120521-1
  • Zoro # G201041014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-120521-1
Zoro #
G201041014
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
5.37 mm
Length
1.347 in
Contact Plating Thickness
29.9212 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
Connector Terminates To
Printed Circuit Board
Hole Center to Center
1 mm
Number of Rows
2
Contact Finish
Matte Gold Plated
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Current Rating
1 A
Number of Contacts
64

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.