Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1FHR 64 50A/S N C S08 09 10

  • Mfr # 1-5120528-1

  • Zoro # G401041821


product price: $6.59
/ea
Sold in multiples of 650 for $4,283.50

Key Features

Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5120528-1
Zoro #
G401041821
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
5.37 mm
Length
34.22 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Material
Thermoplastic
For Use With
Plug Assembly
Features
With Boss
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Hole Center to Center
1 mm
Current Rating
1 A
Number of Rows
2
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Number of Contacts
64
Contact Finish
Matte Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.