
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5120603-2
Zoro #
G401044747
UPC #
-
Country of Origin
China
Dimensions
Width
150 in
Height
7.37 mm
Length
1.74 in
Contact Plating Thickness
29.92 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
Material
Thermoplastic
For Use With
Plug Assembly
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Contact Finish
Matte Gold Plated
Number of Rows
2
Current Rating
1 A
Terminal Finish
Tin Plated
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Number of Contacts
84
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.