Zoro Homepage

1mm FFC DIP V ASSY 13P NAT(TB)

  • Mfr # 1-84984-3

  • Zoro # G301040917


product price: $0.52
/ea
Sold in multiples of 186 for $96.72

Key Features

Length
15 mm
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-84984-3
Zoro #
G301040917
UPC #
-
Country of Origin
China

Dimensions

Length
15 mm
Width
0.118 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Glass-Filled PBT
Color
White
Features
Circuit Identification Feature
Connector Type
Receptacle
Contact Type
Socket
Contact Finish
Matte Tin Plated
Connector Terminates To
Flexible Printed Circuit
Current Rating
1 A
Number of Contacts
13
Terminal Type
Through Hole
Number of Rows
1
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.