Zoro Homepage
This item is Discontinued.
Te Connectivity 1mm FFC DIP V ASSY 17P NAT(TB) 1-84984-7

1mm FFC DIP V ASSY 17P NAT(TB) (Discontinued)

  • Mfr # 1-84984-7
  • Zoro # G801040752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-84984-7
Zoro #
G801040752
UPC #
-
Country of Origin
China

Dimensions

Length
19 mm
Width
0.118 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
White
Material
Glass-Filled PBT
Features
Circuit Identification Feature
Connection Material
Phosphor Bronze
Contact Finish
Matte Tin Plated
Hole Center to Center
1 mm
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Connector Terminates To
Flexible Printed Circuit
Current Rating
1 A
Connector Type
Receptacle
Number of Rows
1
Number of Contacts
17
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.