Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1mm FFC DIP V ASSY 8P NAT(TB) 84984-8

1mm FFC DIP V ASSY 8P NAT(TB) (Discontinued)

  • Mfr # 84984-8
  • Zoro # G701039689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84984-8
Zoro #
G701039689
UPC #
-
Country of Origin
China

Dimensions

Length
10 mm
Width
0.118 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
White
Material
Glass-Filled PBT
Features
Circuit Identification Feature
Number of Contacts
8
Connection Material
Phosphor Bronze
Contact Finish
Matte Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Contact Type
Socket
Hole Center to Center
1 mm
Number of Rows
1
Current Rating
1 A
Terminal Finish
Matte Tin Plated
Connector Type
Receptacle
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.