
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-84981-3
Zoro #
G901040744
UPC #
-
Country of Origin
United States
Dimensions
Length
16 mm
Width
0.248 in
Height
3 mm
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Material
Nylon
Contact Finish
Matte Tin Plated
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Contact Type
Socket
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Rows
1
Current Rating
1 A
Number of Contacts
13
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Terminal Finish
Matte Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.