
1MM FFC SMT H ASSY 15P EMBOSS
Mfr # 1-84981-5
Zoro # G801040738
product price: $0.65
/ea
Sold in multiples of 1500 for $975.00
Key Features
Length
18 mm
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-84981-5
Zoro #
G801040738
UPC #
-
Country of Origin
China
Dimensions
Length
18 mm
Width
0.248 in
Height
3 mm
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Material
Nylon
Terminal Type
Surface Mount
Contact Type
Socket
Connector Type
Receptacle
Terminal Finish
Matte Tin Plated
Number of Rows
1
Hole Center to Center
1 mm
Current Rating
1 A
Connection Material
Phosphor Bronze
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Number of Contacts
15
Contact Finish
Matte Tin Plated
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.