Zoro Homepage

1MM FFC SMT H ASSY 21P EMBOSS

  • Mfr # 2-84981-1

  • Zoro # G701041446


product price: $0.90
/ea
Sold in multiples of 1500 for $1,350.00

Key Features

Length
24 mm
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-84981-1
Zoro #
G701041446
UPC #
-
Country of Origin
Singapore

Dimensions

Length
24 mm
Width
0.248 in
Height
3 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Nylon
Color
Natural
Number of Rows
1
Contact Type
Socket
Terminal Finish
Matte Tin Plated
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Hole Center to Center
1 mm
Number of Contacts
21
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Contact Finish
Matte Tin Plated
Current Rating
1 A
Terminal Type
Surface Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.