Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1MM FFC SMT V ASSY 10P EMBOSS 1-84982-0

1MM FFC SMT V ASSY 10P EMBOSS (Discontinued)

  • Mfr # 1-84982-0
  • Zoro # G401040725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-84982-0
Zoro #
G401040725
UPC #
-
Country of Origin
China

Dimensions

Length
12 mm
Width
0.173 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Material
Nylon
Number of Contacts
10
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Terminal Finish
Matte Tin Plated
Current Rating
1 A
Contact Finish
Matte Tin Plated
Number of Rows
1
Contact Type
Socket
Connector Type
Receptacle
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.