
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-84982-5
Zoro #
G201040680
UPC #
-
Country of Origin
China
Dimensions
Length
17 mm
Width
0.173 in
Height
5.6 mm
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Nylon
Color
Natural
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Number of Contacts
15
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Contact Type
Socket
Connector Terminates To
Flexible Printed Circuit
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Current Rating
1 A
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.