Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1MM FFC SMT V ASSY 21P EMBOSS 2-84982-1

1MM FFC SMT V ASSY 21P EMBOSS (Discontinued)

  • Mfr # 2-84982-1
  • Zoro # G501041677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-84982-1
Zoro #
G501041677
UPC #
-
Country of Origin
United States

Dimensions

Length
23 mm
Width
0.173 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Material
Nylon
Connection Material
Phosphor Bronze
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Matte Tin Plated
Number of Contacts
21
Contact Finish
Matte Tin Plated
Connector Type
Receptacle
Number of Rows
1
Current Rating
1 A
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.