This item is Discontinued.

Te Connectivity 1MM FFC SMT V ASSY 30P EMBOSS 3-84982-0

1MM FFC SMT V ASSY 30P EMBOSS (Discontinued)

  • Mfr # 3-84982-0
  • Zoro # G701043365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-84982-0
Zoro #
G701043365
UPC #
-
Country of Origin
China

Dimensions

Length
32 mm
Width
0.173 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Nylon
Color
Natural
Contact Type
Socket
Connector Terminates To
Flexible Printed Circuit
Hole Center to Center
1 mm
Contact Finish
Matte Tin Plated
Connector Type
Receptacle
Terminal Type
Surface Mount
Current Rating
1 A
Terminal Finish
Matte Tin Plated
Number of Rows
1
Connection Material
Phosphor Bronze
Number of Contacts
30

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.