
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-84952-5
Zoro #
G401041524
UPC #
-
Country of Origin
China
Dimensions
Width
0.2575 in
Height
2.56 mm
Length
32.92 mm
Contact Plating Thickness
2 µm
Details
Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Features
Circuit Identification Feature
Material
Liquid Crystal Polymer
Connector Terminates To
Flexible Printed Circuit
Current Rating
1 A
Number of Contacts
25
Terminal Finish
Bright Tin Plated
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Number of Rows
1
Contact Finish
Bright Tin Plated
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.