
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-84952-7
Zoro #
G301041495
UPC #
-
Country of Origin
China
Dimensions
Width
0.2575 in
Height
2.56 mm
Length
34.92 mm
Contact Plating Thickness
2 µm
Details
Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Color
Natural
Material
Liquid Crystal Polymer
Connector Type
Receptacle
Contact Finish
Bright Tin Plated
Terminal Type
Surface Mount
Number of Contacts
27
Connection Material
Phosphor Bronze
Terminal Finish
Bright Tin Plated
Hole Center to Center
1 mm
Number of Rows
1
Current Rating
1 A
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.