Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1MM FPC HORZ.BTTM CONT.ASS.14P

  • Mfr # 1-84952-4

  • Zoro # G201040529


product price: $0.80
/ea
Sold in multiples of 1200 for $960.00

Key Features

Length
21.92 mm
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-84952-4
Zoro #
G201040529
UPC #
-
Country of Origin
China

Dimensions

Length
21.92 mm
Width
0.2575 in
Height
2.56 mm
Contact Plating Thickness
2 µm

Details

Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Liquid Crystal Polymer
Color
Natural
Features
Circuit Identification Feature
Hole Center to Center
1 mm
Number of Rows
1
Terminal Finish
Bright Tin Plated
Connection Material
Phosphor Bronze
Number of Contacts
14
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Contact Type
Socket
Contact Finish
Bright Tin Plated
Connector Type
Receptacle
Terminal Type
Surface Mount
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.