Zoro Homepage
This item is Discontinued.
Te Connectivity 1MM FPC HORZ.TOP CONT.ASSY 19P 1-84953-9

1MM FPC HORZ.TOP CONT.ASSY 19P (Discontinued)

  • Mfr # 1-84953-9
  • Zoro # G301040603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-84953-9
Zoro #
G301040603
UPC #
-
Country of Origin
China

Dimensions

Length
26.92 mm
Width
0.2575 in
Height
2.56 mm
Contact Plating Thickness
3.8 µm

Details

Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Color
Natural
Material
Liquid Crystal Polymer
Contact Type
Socket
Terminal Type
Surface Mount
Terminal Finish
Bright Tin Plated
Hole Center to Center
1 mm
Number of Rows
1
Connection Material
Phosphor Bronze
Number of Contacts
19
Contact Finish
Bright Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Connector Type
Receptacle
Current Rating
1 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.