
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84953-6
Zoro #
G801039497
UPC #
-
Country of Origin
China
Dimensions
Length
0.548 in
Width
0.2575 in
Height
2.56 mm
Contact Plating Thickness
3.8 µm
Details
Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Liquid Crystal Polymer
Features
Circuit Identification Feature
Color
Natural
Contact Type
Socket
Hole Center to Center
1 mm
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Number of Contacts
6
Connector Type
Receptacle
Number of Rows
1
Contact Finish
Bright Tin Plated
Connection Material
Phosphor Bronze
Current Rating
1 A
Terminal Type
Surface Mount
Terminal Finish
Bright Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.