Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1MM FPC HORZ.TOP CONT.ASSY 7P

  • Mfr # 84953-7

  • Zoro # G201039509


product price: $0.75
/ea
Sold in multiples of 1500 for $1,125.00

Key Features

Length
14.92 mm
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84953-7
Zoro #
G201039509
UPC #
-
Country of Origin
China

Dimensions

Length
14.92 mm
Width
0.2575 in
Height
2.56 mm
Contact Plating Thickness
2 µm

Details

Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Material
Liquid Crystal Polymer
Color
Natural
Hole Center to Center
1 mm
Number of Contacts
7
Current Rating
1 A
Connection Material
Phosphor Bronze
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Terminal Type
Surface Mount
Number of Rows
1
Contact Type
Socket
Connector Type
Receptacle
Contact Finish
Bright Tin Plated
Terminal Finish
Bright Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.