Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1MM STD EDGE 124 POS 5145263-2

1MM STD EDGE 124 POS (Discontinued)

  • Mfr # 5145263-2
  • Zoro # G301042508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145263-2
Zoro #
G301042508
UPC #
-
Country of Origin
China

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector Assembly
Max. Voltage
60V DC
Max. Temp.
85°C
Application
Signal
Material
Thermoplastic
Color
Brown
For Use With
Printed Circuit Board
Contact Type
Socket
Number of Contacts
124
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin over Nickel
Current Rating
124 A
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.