Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1P  AMPMODU I  SHUNT GREEN 826853-1

1P AMPMODU I SHUNT GREEN (Discontinued)

  • Mfr # 826853-1
  • Zoro # G001039785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826853-1
Zoro #
G001039785
UPC #
-
Country of Origin
Germany

Dimensions

Height
8 mm
Contact Plating Thickness
2 µm

Details

Item
Shunt
Number of Contacts
1
Standards
CSA Certified; UL Recognized
Material
Glass-Filled Polyamide
Color
Green
Contact Finish
Pre-Tin Plated
Hole Center to Center
3.96 mm
Connection Material
Copper Tin
Flammability Rating
UL 94 HB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.