Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1P UNIV MNL ST GEH

  • Mfr # 926471-3

  • Zoro # G901039243


product price: $0.99
/ea
Sold in multiples of 125 for $123.75

Key Features

Number of Rows
1
Application
Power, Signal
Material
Polyamide
Height
27.43 mm
Standards
CSA Certified; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926471-3
Zoro #
G901039243
UPC #
-
Country of Origin
China

Dimensions

Height
27.43 mm

Details

Item
Housing
Number of Rows
1
Application
Power, Signal
Material
Polyamide
Standards
CSA Certified; UL Recognized
Color
Natural
Max. Voltage
600V AC
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.