
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609021-1
Zoro #
G000985380
UPC #
-
Country of Origin
China
Details
Output Type
.250" FASTON
Voltage (Max)
250 VAC
Mount Style
Flanged
Filtered
Yes
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Input Type
.250" FASTON
Current Rating
1A
Operating Temperature Range
-10 ° - 40 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.