Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1VB3=F7121 S0

  • Mfr # 6609021-2

  • Zoro # G400985461


product price: $18.75
/ea
Sold in multiples of 4 for $75.00

Key Features

Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Mount Style
Flanged
Output Type
Wire Lead
Filter Type
Power Line
Filtered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609021-2
Zoro #
G400985461
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Mount Style
Flanged
Output Type
Wire Lead
Filter Type
Power Line
Filtered
Yes
Voltage (Max) (VAC)
250
Input Type
Wire Lead
Operating Temperature Range (°C)
-10 ° - 40
Current Rating (A)
1
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.