This item is Discontinued.

Te Connectivity 1VDK1=F7588  S0 6609034-1

This item is Discontinued.

Te Connectivity

1VDK1=F7588 S0 (Discontinued)

Mfr # 6609034-1
Zoro # G000984475
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6609034-1
Zoro #
G000984475
UPC #
-
Country of Origin
China

Details

Output Type
.250" FASTON
Mount Style
Flanged
Voltage (Max) (VAC)
250
Filtered
Yes
Input Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.7
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.4
Current Rating (A)
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.