This item is Discontinued.

Te Connectivity 1x4 Cage Assy Bhnd Bzl QSFP28 2227249-3

1x4 Cage Assy Bhnd Bzl QSFP28 (Discontinued)

  • Mfr # 2227249-3
  • Zoro # G801043012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2227249-3
Zoro #
G801043012
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Includes
Heat Sink
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Connector Terminates To
Printed Circuit Board
Number of Ports
4
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.