
1x4 QSFP Kit Assy Bhnd Bzl w/gasket SAN (Discontinued)
- Mfr # 2174754-2
- Zoro # G501042070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2174754-2
Zoro #
G501042070
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Includes
Heat Sink
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
Features
Sealable
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Ports
4
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Press-Fit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.