1x6 QSFP Assy w/ LP & PCI HS

  • Mfr # 2143307-1

  • Zoro # G701042511


product price:  $71.15
/ea
Sold in multiples of 2 for $142.30

Key Features

Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2143307-1
Zoro #
G701042511
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Number of Ports
6
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.