
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2143331-1
Zoro #
G701042566
UPC #
-
Country of Origin
China
Details
Item
Cage Assembly
Includes
Heat Sink, Lightpipe
Max. Temp.
105°C
Application
Signal
For Use With
QSFP MSA Compatible Transceiver; QSFP Cable Assembly
Material
Nickel Silver
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Number of Ports
6
Terminal Type
Through Hole - Press-Fit
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.