Zoro Homepage
This item is Discontinued.
Te Connectivity 2 5MM BU-GEH  3P 1-967325-2

2 5MM BU-GEH 3P (Discontinued)

  • Mfr # 1-967325-2
  • Zoro # G901040508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967325-2
Zoro #
G901040508
UPC #
-
Country of Origin
Hungary

Dimensions

Length
1.22 in
Height
32.8 mm

Details

Color
Black
Features
Sealable
IP Rating
IP69K
Hole Center to Center
7 mm
Number of Contacts
4
Flammability Rating
UL 94 HB
Max. Temp.
120°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.