This item is Discontinued.

Te Connectivity 2 5MM BU-GEH  4P GR 2-967325-1

2 5MM BU-GEH 4P GR (Discontinued)

  • Mfr # 2-967325-1
  • Zoro # G201042592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-967325-1
Zoro #
G201042592
UPC #
-
Country of Origin
Hungary

Dimensions

Height
32.8 mm
Length
31 mm

Details

Features
Sealable
Color
Gray
Hole Center to Center
7 mm
Max. Temp.
120°C
Flammability Rating
UL 94 HB
Number of Contacts
4
IP Rating
IP69K

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.