Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 2.5 mm², Bare Insulated, Crimp Termination Only

  • Mfr # 929968-1

  • Zoro # G500953698


product price: $0.42
/ea
Sold in multiples of 3000 for $1,260.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²
Insulation Type
Bare
Maximum Operating Temperature
266 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929968-1
Zoro #
G500953698
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
2.5 mm²
Minimum Wire Size
1 mm²

Details

Item
Pin Terminal
Termination Style
Crimp Termination Only
Insulation Type
Bare
Maximum Operating Temperature
266 Degrees F
Wire Type
Copper
Insulation Dia
0.086 to 0.118 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.