Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 5MM ST-GEH KPL 3P 1-967402-2

2 5MM ST-GEH KPL 3P (Discontinued)

  • Mfr # 1-967402-2
  • Zoro # G601040532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-967402-2
Zoro #
G601040532
UPC #
-
Country of Origin
Czechia

Dimensions

Height
28 mm
Length
44 mm

Details

Material
Glass-Filled PBT
Color
Black
Features
Sealable
Max. Temp.
120°C
IP Rating
IP69K
Flammability Rating
UL 94 HB
Hole Center to Center
7 mm
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.