Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 8 PIDG FASTON REC

  • Mfr # 165565-1

  • Zoro # G300975159


product price: $1.15
/ea
Sold in multiples of 90 for $103.50

Key Features

Wire Size
.3-1.5 mm2
Overall Length
.779 in
Terminal Type
Receptacle
Insulation Material
Nylon
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165565-1
Zoro #
G300975159
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
.3-1.5 mm2
Overall Length
.779 in
Mating Tab Thickness
.02 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.14 in

Details

Terminal Type
Receptacle
Insulation Material
Nylon
Insulated
Yes
Terminal Orientation
Straight
Mating Retention Type
Dimple
Insertion Force
Normal
FASTON
Yes
Connection Capacity
Single
Plating Material
Tin
Barrel Color
Red
Disconnect Type
Quick Disconnect
Wire Insulation Support
With
Terminates To
Wire & Cable
Crimp Type
F-Crimp
Fully Insulated
No
Voltage (Max)
300 V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.