
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794896-1
Zoro #
G601044752
UPC #
-
Country of Origin
China
Dimensions
Height
0.386 in
Width
0.472 in
Length
0.983 in
Details
Item
Housing
Application
Power, Signal
Number of Rows
1
Material
Polyamide
Color
Natural
For Use With
Mini-Universal MATE-N-LOK Sealed Plug Housing
Features
Panel Mount Feature; Sealable
Max. Temp.
90°C
Standards
UL E28476
Max. Voltage
600V AC/DC
Contact Type
Pin
Number of Contacts
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Hole Center to Center
4.14 mm
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.