Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 PC PLST CBL CLMP KIT 5748678-2

2 PC PLST CBL CLMP KIT (Discontinued)

  • Mfr # 5748678-2
  • Zoro # G300984892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748678-2
Zoro #
G300984892
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
2
Cable Insulation Diameter
.185 “ .32 in
Thread Size
14702

Details

Color
Black
Cable Clamp Type
Two-Piece RFI/EMI Shield
Accessory Type
Backshell/Cable Clamp
Product Type
Accessory
Cable Clamp Material
ABS
Cable Exit Angle
180
Grommets
With
Grommets per Set
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.