
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5748678-3
Zoro #
G800984767
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Insulation Diameter
.255 “ .47 in
Thread Size
14702
Shell Size
3
Details
Color
Black
Cable Clamp Type
Two-Piece RFI/EMI Shield
Grommets
With
Cable Exit Angle
180
Grommets per Set
6
Accessory Type
Backshell/Cable Clamp
Cable Clamp Material
ABS
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.