Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 PC PLST CBL CLMP KIT

  • Mfr # 5748678-4

  • Zoro # G100984481


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Color
Black
Cable Clamp Material
ABS
Accessory Type
Backshell/Cable Clamp
Cable Exit Angle
180
Grommets
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5748678-4
Zoro #
G100984481
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Insulation Diameter
.255 “ .47 in
Shell Size
4
Thread Size
14702

Details

Color
Black
Cable Clamp Material
ABS
Accessory Type
Backshell/Cable Clamp
Cable Exit Angle
180
Grommets
With
Product Type
Accessory
Grommets per Set
6
Cable Clamp Type
Two-Piece RFI/EMI Shield

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.