Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 POS 5.08MM TERMI-BLOK TOP WI 1546074-2

2 POS 5.08MM TERMI-BLOK TOP WI (Discontinued)

  • Mfr # 1546074-2
  • Zoro # G000930069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546074-2
Zoro #
G000930069
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
Pin Length
3.8 mm
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Color
Black
Connector System
Wire-to-Board
Centerline (Pitch)
.2 in
Wire Entry Angle
35°
Current Rating (Max)
17.5 A
Header Type
Header Only
Threaded Flange
Without
Screwless Terminal Block
No
Interlock
With
Block Type
Stacking w/interlock
Screw Plating Material
Nickel
Housing Color
Black
Side Stackable
Yes
Number of Rows
1
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Contact Current Rating (Max)
17.5 A
Screw Flange
Without
Screw Material
Brass
Stacked Levels
Without
Housing Material
PA 66
Contact Mount
Through Hole
Wire Range
30 to 12 AWG
Closed End
Without
Wire Protection
With
Contact Mating Area Plating Material
Tin
Connector Style
Header
Connector Mounting Type
Board Mount
Circuit Application
Power & Signal
Operating Temperature Range
-40 to 110°C
Mounting Angle
Straight
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.