Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 POS EP 2.5 HSG  GLOW WIRE 1744417-2

2 POS EP 2.5 HSG GLOW WIRE (Discontinued)

  • Mfr # 1744417-2
  • Zoro # G200956739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1744417-2
Zoro #
G200956739
UPC #
-
Country of Origin
China

Dimensions

Height
5.7 mm
Length
7.3 mm

Details

Item
Connector
Color
Natural
For Use With
213223-() and 2132415-() Header Assembly
Number of Rows
1
Material
Nylon
Application
Power
Number of Contacts
2
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Connector Type
Plug
Flammability Rating
UL 94 V-0
Contact Type
Socket
Max. Voltage
250V AC
Terminal Type
Crimp
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.