Zoro Homepage
This item is Discontinued.
Te Connectivity 2 pos. EP II housing w/rtnr 2132813-2

2 pos. EP II housing w/rtnr (Discontinued)

  • Mfr # 2132813-2
  • Zoro # G200956746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132813-2
Zoro #
G200956746
UPC #
-
Country of Origin
China

Dimensions

Length
13.3 mm
Height
11 mm
Width
0.524 in
Max. Insulation Dia.
3 mm

Details

Item
Housing
Number of Rows
1
Color
Natural
Material
Nylon
Application
Power, Signal
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Hole Center to Center
3.96 mm
Max. Temp.
105°C
Max. Voltage
600V AC
Number of Contacts
2
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.