Zoro Homepage
This item is Discontinued.
Te Connectivity 2 POS PCB MT 9.52MM HI CRT TBK 796739-2

2 POS PCB MT 9.52MM HI CRT TBK (Discontinued)

  • Mfr # 796739-2
  • Zoro # G801039978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796739-2
Zoro #
G801039978
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
10 AWG

Details

Max. Voltage
600V AC
Material
Glass-Filled Polyamide
Color
Green
Features
With Interlock
Current Rating
30 A
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Finish
Tin Plated
Connector Type
Receptacle
Connection Material
Brass
Number of Contacts
2
Hole Center to Center
9.53 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.